Shop TAPE LOGIC

Bilingual Labels, "Fragil - Maneje Con Cuidado", 3" x 5", Fluorescent Red, 500/Roll

  • Mfr # DL3011

  • Zoro # G4927819


product price:  $42.55
/ea

Key Features

Material
Semi-Gloss Coated Paper
Width
5"
Color
Fluorescent Red
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL3011
Zoro #
G4927819
UPC #
841436013888
Country of Origin
United States

Dimensions

Width
5"
Length
3"

Details

Material
Semi-Gloss Coated Paper
Color
Fluorescent Red
Item
Bilingual Label,Fragile,3x5"

Description

Bilingual Label,Fragile,3x5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.