Mini Label, 1/2 In. H, 6 In. W, PK60

  • Mfr # 51112

  • Zoro # G4836142


product price:  $28.85
/pk 60, $0.48/ea

Key Features

Header
Calibrated
Material
vinyl
Width
6 in
Height
1/2 in
Subject Matter
Mini Label: Calibration
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51112
Zoro #
G4836142
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 in
Height
1/2 in
Label Height
3 in
Label Thickness
0.006 in
Label Width
2 1/4 in

Details

Header
Calibrated
Material
vinyl
Subject Matter
Mini Label: Calibration
Language
English
Color
Yellow
Legend
No._______By_______Date_______Due_______
Legend/Background Color
Green
Write on Surface
Yes
Item
Label
Self-Adhesive
Yes
Metal Detectable
No
No. of Labels
60
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Label
Adhesive
Adhesive
Material Properties
Standard High Quality
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Label Color
Yellow
Adhesive Type
Permanent Adhesive
Number of Labels
10
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Cold-Resistant, Heat-Resistant, Weather-Resistant
Label Material
Polyester
Maximum Service Temperature
230 Degrees F

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Yellow, Label Diameter Not Applicable, Label Height 3 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 10, Product Type Label, Subject Matter Mini Label: Calibration, Indoor/Outdoor Usage Indoor/Outdoor, Resistance Properties Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.