No Header, (Arrow Diagonal), 20 in W x 7 in H, Plastic
Mfr # S1428
Zoro # G4076344
product price:Â $8.29
/eaKey Features
Legend
(Arrow Diagonal)
Sign Material
Plastic
Height
7 in
Width
20 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1428
Zoro #
G4076344
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7 in
Width
20 in
Details
Item
Directional Sign
Legend
(Arrow Diagonal)
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Symbol
Header
No Header
Sign Background Color
Blue
Material
Plastic
Sign Legend Color
White
Printed Language
No Text
Legend/Background Color
White/Blue
Sign Legend Text Color
White
Glow In The Dark
No
Legend Pictogram Description
(Arrow Diagonal)
Sign Legend Style
Symbol
Sign Header
No Header
Sign Legend
(Arrow Diagonal)
Product Type
Directional Sign
Description
Directional Sign, No Text, Sign Legend (Arrow Diagonal), Sign Legend Style Symbol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.