Notice Security Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S205FA
Zoro # G4052352
product price:Â $14.49
/eaKey Features
Legend
This Property Is Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Material
Aluminum
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S205FA
Zoro #
G4052352
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Notice Security Sign
Legend
This Property Is Protected By Electronic Surveillance
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Aluminum
Legend/Background Color
Blue and Black/White
Language
English
Sign Legend
This Property Is Protected By Electronic Surveillance
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
No Header
Color
Black and Blue on White
Type
Reflective
Product Type
Notice Security Sign
Subject Matter
Personal Protection
Mounting Style
Surface
Description
Notice Security Sign, English, Sign Legend This Property Is Protected By Electronic Surveillance, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.