Number Identification Card, 0, PK5

  • Mfr # 133680

  • Zoro # G4102262


product price:  $9.49
/pk 5, $1.90/ea

Key Features

Material
Direct Thermal Paper
Character Height
2 5/8 in
Indoor/Outdoor Usage
Indoor
Adhesive
Adhesive
Label Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133680
Zoro #
G4102262
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2 5/8 in
Label Thickness
0.004 in
Label Width
2 in
Label Height
3 in

Details

Item
Number Label
Material
Direct Thermal Paper
Indoor/Outdoor Usage
Indoor
Character
0
Adhesive
Adhesive
Label Material
Direct Thermal Paper
Adhesive Type
Permanent Adhesive
Maximum Service Temperature
140 Degrees F
Subject Matter
Blank
Resistance Properties
Low Temperature Resistant
Label Color
White
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Number of Labels
1,000
Label Shape
Rectangle
Adhesive Material
Acrylic
Product Type
Identification Label

Description

Number Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 3 in, Label Material Direct Thermal Paper, Label Shape Rectangle, Label Width 2 in, Number of Labels 1,000, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Resistance Properties Low Temperature-Resistant, Label Finish Matte, Label Thickness 0.004 in, Maximum Service Temperature 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.