This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
133683
Zoro #
G3985947
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
2 5/8 in
Label Width
4 in
Label Thickness
0.004 in
Label Height
2 in
Details
Item
Number Label
Material
Direct Thermal Paper
Indoor/Outdoor Usage
Indoor
Character
3
Resistance Properties
Low Temperature Resistant
Number of Labels
1,000
Label Color
White
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Label Shape
Rectangle
Adhesive
Adhesive
Maximum Service Temperature
140 Degrees F
Product Type
Identification Label
Subject Matter
Blank
Label Material
Direct Thermal Paper
Description
Number Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 2 in, Label Material Direct Thermal Paper, Label Shape Rectangle, Label Width 4 in, Number of Labels 1,000, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Resistance Properties Low Temperature-Resistant, Label Finish Matte, Label Thickness 0.004 in, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.