Number Identification Card, 8, PK5
Mfr # 133688
Zoro # G4185702
product price:Â $9.49
/pk 5, $1.90/eaKey Features
Material
Direct Thermal Paper
Character Height
2 5/8 in
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
133688
Zoro #
G4185702
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
2 5/8 in
Label Width
6 in
Label Thickness
0.004 in
Label Height
4 in
Details
Item
Number Label
Material
Direct Thermal Paper
Indoor/Outdoor Usage
Indoor
Character
8
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Subject Matter
Blank
Adhesive
Adhesive
Label Shape
Rectangle
Resistance Properties
Low Temperature Resistant
Label Material
Direct Thermal Paper
Number of Labels
1,000
Adhesive Type
Permanent Adhesive
Label Finish
Matte
Label Color
White
Maximum Service Temperature
140 Degrees F
Product Type
Identification Label
Description
Number Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 4 in, Label Material Direct Thermal Paper, Label Shape Rectangle, Label Width 6 in, Number of Labels 1,000, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Resistance Properties Low Temperature-Resistant, Label Finish Matte, Label Thickness 0.004 in, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.