Number Identification Card, 3, PK5

  • Mfr # 293553

  • Zoro # G4054154


product price:  $6.85
/pk 5, $1.37/ea

Key Features

Material
Polyester
Character Height
1/2 in
Character Type
Numbers
Number of Pieces
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
293553
Zoro #
G4054154
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
1/2 in

Details

Item
Number Label
Material
Polyester
Character Type
Numbers
Number of Pieces
5
Color
Black
Character
3
Characters Included
3
Embossed
No

Description

Number Label, Character Height 1/2 in, Character Type Numbers, Characters Included 3, Embossed No, Material Polyester, Number of Pieces 5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.