Number Identification Card, 8, PK5

  • Mfr # 293558

  • Zoro # G3949906


product price:  $6.85
/pk 5, $1.37/ea

Key Features

Material
Polyester
Character Height
1/2 in
Character Type
Numbers
Number of Pieces
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
293558
Zoro #
G3949906
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
1/2 in

Details

Item
Number Label
Material
Polyester
Character Type
Numbers
Number of Pieces
5
Color
Black
Character
8
Characters Included
8
Embossed
No

Description

Number Label, Character Height 1/2 in, Character Type Numbers, Characters Included 8, Embossed No, Material Polyester, Number of Pieces 5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.