Pipe Marker, 8 in H, 8 in W, PK10

  • Mfr # 17590G

  • Zoro # G4118152


product price:  $12.89
/pk 10, $1.29/ea

Key Features

Width
8 in
Height
8 in
Legend
(Blank)
Material
Paper
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17590G
Zoro #
G4118152
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8 in
Height
8 in
Length
8 in

Details

Item
Pipe Marker
Background Color
Green
Legend
(Blank)
Material
Paper
Legend Alpha Range
Blank
Marker Attachment Style
Self-Adhesive
Pipe Marker Legend
No Legend
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Background Color Green, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.