Receiving, 20 in W x 7 in H, Plastic
Mfr # S1383RP7
Zoro # G4175202
product price:Â $14.19
/eaKey Features
Legend
Receiving
Sign Material
Plastic
Height
7 in
Width
20 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1383RP7
Zoro #
G4175202
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7 in
Width
20 in
Details
Item
Facility Sign
Legend
Receiving
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend/Background Color
White/Blue
Material
Plastic
Legend Style
Symbol and Text
Subject Matter
Information
Language
English
Printed Language
English
Mounting Style
Surface
Sign Legend
Receiving
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Product Type
Facility Sign
Description
Facility Sign, English, Sign Legend Receiving, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.