Shipping and Receiving Mon. - Fri( Write-on Area), 14 in W x 10 in H, Vinyl
Mfr # S1396V10
Zoro # G3852807
product price:Â $5.99
/eaKey Features
Legend
Shipping and Receiving Mon. - Fri( Write-on Area)
Sign Material
Vinyl
Height
10 in
Width
14 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1396V10
Zoro #
G3852807
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10 in
Width
14 in
Details
Item
Facility Sign
Legend
Shipping and Receiving Mon. - Fri( Write-on Area)
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Material
Vinyl
Language
English
Legend Style
Text
Legend/Background Color
Black/White
Subject Matter
Information
Mounting Style
Surface
Printed Language
English
Glow In The Dark
No
Sign Legend
Shipping and Receiving Mon. - Fri( Write-on Area)
Sign Legend Style
Text
Product Type
Facility Sign
Description
Facility Sign, English, Sign Legend Shipping and Receiving Mon. - Fri( Write-on Area), Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.