Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1205P10
Zoro # G3898517
product price:Â $27.29
/eaKey Features
Sign Material
Plastic
Legend
Security Vehicles And Contents Are Left At Owner's Risk
Width
14 in
Height
10 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1205P10
Zoro #
G3898517
UPC #
-
Country of Origin
Mexico
Dimensions
Width
14 in
Height
10 in
Details
Item
Security Sign
Sign Material
Plastic
Legend
Security Vehicles And Contents Are Left At Owner's Risk
Sign Mounting Style
Surface
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Language
English
Mounting Style
Surface
Legend Style
Text
Material
Plastic
Legend/Background Color
Yellow and Black/White
Glow In The Dark
No
Sign Header
No Header
Sign Legend
Use of Cellular Phones Not Allowed
Sign Legend Style
Text
Color
White
Type
Rigid
Product Type
Security Sign
Description
Security Sign, English, Sign Legend Use of Cellular Phones Not Allowed, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.