Floodlight, 10 W, Black Housing

  • Mfr # EE-LD-SFL-10WP
  • Zoro # G623785602
product price: 
$
79.25
/ea

Key Features

Color Selectable
Selectable
Includes
Adjustable Lamp Head, Hardware, Light Bulb(s), Light Kit, Motion Sensor, Mounting Hardware, Timer
For Location
Outdoor
Housing Color
Black
Light Output
1,150 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE-LD-SFL-10WP
Zoro #
G623785602
UPC #
856071006997
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Length
12 1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
8 1/4 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Details

Color Selectable
Selectable
Includes
Adjustable Lamp Head, Hardware, Light Bulb(s), Light Kit, Motion Sensor, Mounting Hardware, Timer
For Location
Outdoor
Housing Color
Black
Light Output
1,150 lm
Sensor Type
Motion Sensor Included
Standards
CE, FCC
Mount Type
Surface
Item
Floodlight
Fixture Wattage
10 W
Power Source
Solar
Color Temperature
5000K
Minimum Run Time
60 hr
Number of Lightheads
1
Lumen Selectable
Not Selectable
Light Distribution Type - IESNA
Type III
Includes Lamp
Lamp Included
Power Source - TS Only
Solar
Power Source - old
Solar

Description

Floodlight, Fixture Wattage 10 W, Light Technology LED, Mount Type Surface, Color Temperature 5000K, Includes Lamp Lamp Included, Fixture Lens Material Polycarbonate, Number of Lightheads 1, Standards CE, FCC

Restrictions

Hazardous material

Ratings & reviews