Shop ELEDING
See all product information
Create Account
Floodlight, 10 W, Silver Housing
- Mfr # EE810W2F
- Zoro # G323785384
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Housing Color
Silver
Color Selectable
Selectable
Mount Type
Surface
Color Temperature
5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE810W2F
- Zoro #
- G323785384
- UPC #
- 856071006270
- Country of Origin
- China
- Fixture Wattage
- 10 W
- Housing Color
- Silver
- Color Selectable
- Selectable
- Mount Type
- Surface
- Color Temperature
- 5000K
- Item
- Floodlight
- For Location
- Outdoor
- Power Source
- Solar
- Battery Recharge Time
- 8 hr
- Sensor Type
- Photocell Included
- Light Output
- 1,000 lm
- IP Rating
- IP65
- Minimum Run Time
- 60 hr
- Lumen Selectable
- Not Selectable
- Light Distribution Type - IESNA
- Type II
- Power Source - TS Only
- Solar
- Power Source - old
- Solar
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Width
- 2 5/8 in
- Overall Height
- 4 1/2 in
- Overall Length
- 23 5/8 in
- Wire Rope Length
- 23 5/8 in
- Length
- 23 5/8 in
Description
Floodlight, Fixture Wattage 10 W, Light Technology LED, Mount Type Surface, Color Temperature 5000K, IP Rating IP65
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.