Floodlight, 20 W, Silver Housing
- Mfr # EE820W4F
- Zoro # G523785825
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Mount Type
Surface
Battery Recharge Time
8 hr
Housing Color
Silver
Fixture Wattage
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE820W4F
- Zoro #
- G523785825
- UPC #
- 856071006522
- Country of Origin
- China
Dimensions
- Overall Width
- 2 5/8 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 47 1/4 in
- Overall Height
- 4 1/2 in
- Wire Rope Length
- 47 1/4 in
- Length
- 47 1/4 in
Details
- IP Rating
- IP65
- Mount Type
- Surface
- Battery Recharge Time
- 8 hr
- Housing Color
- Silver
- Fixture Wattage
- 20 W
- Power Source
- Solar
- Sensor Type
- Photocell Included
- Color Temperature
- 5000K
- Light Output
- 2,000 lm
- Color Selectable
- Selectable
- For Location
- Outdoor
- Item
- Floodlight
- Minimum Run Time
- 60 hr
- Lumen Selectable
- Not Selectable
- Light Distribution Type - IESNA
- Type II
- Power Source - TS Only
- Solar
- Power Source - old
- Solar
Description
Floodlight, Fixture Wattage 20 W, Light Technology LED, Mount Type Surface, Color Temperature 5000K, IP Rating IP65
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.