Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
- Mfr # EE828WTL-AI-WP
- Zoro # G523785603
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Surface
Fixture Wattage
5 W
Color Selectable
Not Selectable
Sensor Type
Motion Sensor Included
Light Distribution Type - IESNA
Type III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE828WTL-AI-WP
- Zoro #
- G523785603
- UPC #
- 853018005488
- Country of Origin
- China
- Mount Type
- Surface
- Fixture Wattage
- 5 W
- Color Selectable
- Not Selectable
- Sensor Type
- Motion Sensor Included
- Light Distribution Type - IESNA
- Type III
- Light Output
- 1,200 lm
- Minimum Run Time
- 60 hr
- Housing Color
- White
- Operating Temperature - Maximum
- 125 Degrees F
- Number of Lightheads
- 2
- Operating Temperature - Minimum
- -4 Degrees F
- Color Temperature
- 5000K
- Incandescent Wattage Equivalency
- 100 W
- Item
- Security Light
- Lumen Selectable
- Not Selectable
- Power Source
- Solar
- For Location
- Outdoor
- Standards
- FCC Part 15 Class B, ICES-003:2004
- Viewing Angle
- 180 Degrees
- Power Source - TS Only
- Solar
- Power Source - old
- Solar
Dimensions
- Overall Height
- 5 1/2 in
Description
Security Light, Number of Lightheads 2, Fixture Wattage 5 W, Light Technology LED, Color Temperature 5000K, IP Rating IP65, Mount Type Surface
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.