Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EE-D100
Zoro # G023956305
product price:Â $1,510.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Housing Color
Black
Sensor Type
Photocell Included
Light Output
21,000 lm
Fixture Wattage
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE-D100
- Zoro #
- G023956305
- UPC #
- 850035205235
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Solar Powered Outdoor Light
- Housing Color
- Black
- Sensor Type
- Photocell Included
- Light Output
- 21,000 lm
- Fixture Wattage
- 100 W
- Color Temperature
- 6000K
- Light Distribution Type - IESNA
- Type II
- Color Selectable
- Not Selectable
- Minimum Run Time
- 60 hr
- Lumen Selectable
- Not Selectable
- Mount Type
- Pole
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 100 W, Light Technology LED, Color Temperature 6000K
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.