Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # MJ-SSO400
Zoro # G723785373
product price:Â $867.99
/ea
Free Shipping & Returns
Key Features
Color Selectable
Not Selectable
Power Source
Solar
Sensor Type
Motion Sensor and Photocell Included
Lumen Selectable
Selectable
Mount Type
Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJ-SSO400
- Zoro #
- G723785373
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Solar Powered Outdoor Light
- Color Selectable
- Not Selectable
- Power Source
- Solar
- Sensor Type
- Motion Sensor and Photocell Included
- Lumen Selectable
- Selectable
- Mount Type
- Pole
- Color Temperature
- 6000K
- Fixture Wattage
- 60 W
- Housing Color
- Silver
- Light Distribution Type - IESNA
- Type IV
- Light Output
- 12,000 lm
- Minimum Run Time
- 60 hr
- Power Source - TS Only
- Solar
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 60 W, Light Technology LED, Color Temperature 6000K
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.