Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EE-DP-100
Zoro # G223785804
product price:Â $1,510.99
/ea
Free Shipping & Returns
Key Features
Light Distribution Type - IESNA
Type IV
Sensor Type
Motion Sensor and Photocell Included
Fixture Wattage
100 W
Lumen Selectable
Selectable
Color Selectable
Not Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE-DP-100
- Zoro #
- G223785804
- UPC #
- 850035205235
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Solar Powered Outdoor Light
- Light Distribution Type - IESNA
- Type IV
- Sensor Type
- Motion Sensor and Photocell Included
- Fixture Wattage
- 100 W
- Lumen Selectable
- Selectable
- Color Selectable
- Not Selectable
- Minimum Run Time
- 60 hr
- Light Output
- 21,000 lm
- Housing Color
- Black
- Color Temperature
- 6000K
- Mount Type
- Pole
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 100 W, Light Technology LED, Color Temperature 6000K
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.