Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EE824W-AI18-P
Zoro # G123785607
product price:Â $653.99
/ea
Free Shipping & Returns
Key Features
Light Distribution Type - IESNA
Type IV
Light Output
1,600 lm
Color Selectable
Not Selectable
Includes
Hardware, Light Bulbs, Light Kit, Motion Sensor, Mounting Hardware
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE824W-AI18-P
- Zoro #
- G123785607
- UPC #
- 850035205136
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Overall Length
- 18 in
- Manufacturers Warranty Length
- 1 yr
- Overall Width
- 9 in
- Wire Rope Length
- 18 in
Details
- Item
- Solar Powered Outdoor Light
- Light Distribution Type - IESNA
- Type IV
- Light Output
- 1,600 lm
- Color Selectable
- Not Selectable
- Includes
- Hardware, Light Bulbs, Light Kit, Motion Sensor, Mounting Hardware
- Mount Type
- Pole
- Color Rendering Index
- 750
- Includes Lamp
- Lamp Included
- Sensor Type
- Motion Sensor and Photocell Included
- Housing Material
- Aluminum
- Minimum Run Time
- 60 hr
- Standards
- CE, FCC
- Housing Color
- Black
- Fixture Wattage
- 100 W
- Lumen Selectable
- Not Selectable
- Color Temperature
- 5000K
- Power Source
- Solar
- Power Source - TS Only
- Solar
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 100 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 750, Includes Lamp Lamp Included, Standards CE, FCC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.