Shop ELEGANI
See all product information
Create Account
Alligator-Embossed Leather Watch Replacement Band Compatible with Apple Watch 45mm, Red
- Mfr # LSHQ-RED-45mm
- Zoro # G224482085
product price:Â
$
44.29
/ea
Key Features
Color
Red
Thickness
45 mm
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSHQ-RED-45mm
- Zoro #
- G224482085
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Red
- Material
- Leather
- Item
- Smart Watch Band