Pole Mounting Kit, Black, Plastic
- Mfr # 232-001
- Zoro # G7378850
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Banding Straps, Brackets, Screws
For Use With
Telephones
Material
Steel
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232-001
- Zoro #
- G7378850
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 5 in
- Overall Height
- 8 7/8 in
- Manufacturers Warranty Length
- 1 yr
- Overall Depth
- 1 3/8 in
Details
- Item
- Pole Mounting Kit
- Color
- Black
- Includes
- Banding Straps, Brackets, Screws
- For Use With
- Telephones
- Material
- Steel
- Type
- Accessory
- Compatible with Series
- 226, 227, 228
- Product Type
- Pole Mounting Kit
- Shell Material
- Steel
- Compatible Series
- 226, 227, 228
- Wire Color
- Black
- Compatible Product Type
- Telephones
Description
Pole Mounting Kit, Material Steel, Overall Depth 1 3/8 in, Overall Height 8 7/8 in, Overall Width 5 in, Compatible with Grainger Part Number Not Applicable, Compatible with Series 226, 227, 228, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Pole Mounting Kit, For Use With Telephones, Includes Banding Straps, Brackets, Screws, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.