Shop ELEGANI
See all product information
Create Account
Mesh Stainless Steel Replacement Band Compatible with Apple Watch 38mm, Silver
- Mfr # QYJMB-SLV-38mm
- Zoro # G224481712
product price:Â
$
40.99
/ea
Key Features
Thickness
38 mm
Material
Stainless Steel Mesh
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYJMB-SLV-38mm
- Zoro #
- G224481712
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 38 mm
Details
- Item
- Smart Watch Band
- Material
- Stainless Steel Mesh
- Color
- Silver
Restrictions
This item has been restricted from sale in the following states:
CA