Shop All Floor Lamps
Elegant Designs
2 Light Mother Daughter Floor Lamp with White Marble Glass, Gold
Mfr # LF2003-GLD
Zoro # G3660545
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71.75
- Length 13.25
- Number of Bulbs 2
- Material Metal
- Shade Material glass
Product Information
- Brand Elegant Designs
- MFR # LF2003-GLD
- Zoro # G3660545
- UPC # 810241026321
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.75 |
Length | 13.25 |
Details
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 2 light mother daughter floor lamp. It features a stunning metallic gold finish and white marble shades with spiraled cut glass to complete the timeless look.
- •Metallic Gold Finish
- •White Marble Glass Shades
- •Main Light Uses: 1 x 100W 3-Way Medium Base Type A bulb (not included) ;Reading Light Uses: 1 x 60W Type A Medium Base Bulb (not included)
- •Dimensions; L: 13.25" x W: 18" x H: 71.75"
- •Some Assembly Required
- •Available in a variety of finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARADISE HALOGEN BULB 20W 2PK (GL22660PK2)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- ILC Replacement for GE General Electric G.E 4c7/w 120v replacement light bulb lamp, 4PK (4C7/W 120V GE GENERAL ELECTRIC G.E)
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- OTTLITE Natural Daylight LED Flex Floor Lamp (P93009-FFP)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- Elegant Designs Floor Lamps