Shop All Pendants
Elegant Lighting
Elegant Lighting LD6008D9G 14.5 x 9.75 in. Maddox Collection Vintage Gold Pendant
Mfr # LD6008D9G
Zoro # G404126686
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Lighting
- MFR # LD6008D9G
- Zoro # G404126686
- UPC # 842814118850
- Country of Origin China
- Category Pendants
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- One medium-base E26 antique-style filament bulb (Not included) casts light in all directions
- Collection: Maddox
- Finish: Vintage Gold
- No of Lights: 1
- Size: 14.5" H x 9.75" D
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- STREAMLIGHT Strion Led Module For Hl (747603)
- ILC Replacement for Osram Sylvania 20885 replacement light bulb lamp (20885 OSRAM SYLVANIA)
- POLICE SECURITY FLASHLIGHTS Lookout 1000 Lumen LED Multi-Mode Slide Focus Headlamp (98070)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- RAYOVAC Lantern 8D 9Watt Fluor (SPLN8D-TA)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- HARRINGTON Pendant Valve Assy (TCS420226VRD)
- Elegant Lighting Pendants