Pendant 60W Pulley Iron Hill 12In, Matte Black Shade
- Mfr # 6129300
- Zoro # G108659497
product price:Â
$
84.15
/ea
Key Features
Color
Matte Black
Height
13.39
Length
13.39
Lamp Type
ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6129300
- Zoro #
- G108659497
- UPC #
- 024034612930
- Country of Origin
- China
- Color
- Matte Black
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Matte Black
- Dimmable
- No
- Material
- Steel
- Watts
- 60
- Lamp Included
- No
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Height
- 13.39
- Length
- 13.39
- Width
- 5.91 in
- Diameter
- 12"
Description
Bring the vintage-industrial style of the Westinghouse Iron Hill pully pendant into your home. Enjoy the retro charm of the iconic pulley feature as you adjust the height above a table to play games, have a meal, or enjoy a favorite book. The pendant light's versatile matte black finish blends with many indoor styles, from modern living spaces to farmhouse kitchens. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61293.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.