Shop All Safety and Security Mirrors
Elegant Lighting
Elegant Lighting MR4042BR 36 in. Eternity Metal Frame Round Mirror; Brass
Mfr # MR4042BR
Zoro # G403898461
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Lighting
- MFR # MR4042BR
- Zoro # G403898461
- UPC # 842814151734
- Country of Origin China
- Category Safety and Security Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror in brass finish featuring a thin rounded metal edges in a deep profile. reflecting a minimalist's design and trendy styling. To ensure your home safety. we use a metal hanger bar that are securely welded to the back of the metal frame. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: D36. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: BrassStyle: ContemporaryShape: RoundFixture Material: Metal. Glass & WoodShape: RoundAssembly Required: NoWarranty: 2 yearsDimension: 36" H x 36" W x 1" DWeight: 46.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - White (H1-CH-01V)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, XL (101621-410 XL REG)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5010DT)
- PIP Protective Canvas Bag, forRubber Gloves (148-6018)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- ZORO SELECT Indoor Convex Mirror, 26 Dia, Acryl Hi Vis (SCVI-26T-SB)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 16"H (PLXO1216F)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- Elegant Lighting Safety and Security Mirrors