Colored magnet
- Mfr # 502976
- Zoro # G021692823
product price:Â
$
3.79
/ea
Key Features
Pull Force - Maximum
0.9 lbf
Shape
Round
Stability Temperature
80 Degrees C
Series
RMT-DP
Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502976
- Zoro #
- G021692823
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 25 mm
- Thickness
- 6 mm
- Fits Chest Size
- Encased
Details
- Pull Force - Maximum
- 0.9 lbf
- Shape
- Round
- Stability Temperature
- 80 Degrees C
- Series
- RMT-DP
- Item
- Magnet
- Features
- Encased
- Color
- Green
- Material
- Neodymium Iron Boron
- Magnetized Direction
- Through Diameter
- Shell Material
- Neodymium Iron Boron
- Wire Color
- Green
Description
Colored magnet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.