Shop ELESA
See all product information
Create Account
Handles/monostable switch
- Mfr # 260812-C1
- Zoro # G821673022
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67; IP69K
Mounting Hole Thread Size
M6
Handle Length
212.5 mm
Standards
2014/35/EU, EMC 2014/30/EU, EN 60947-5-1:2017, IEC 60204-1, IEC EN 60947-5-1, REACH, RoHS, UL-94 V0
Number of Operators
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260812-C1
- Zoro #
- G821673022
- UPC #
- -
- Country of Origin
- Italy
- IP Rating
- IP67; IP69K
- Standards
- 2014/35/EU, EMC 2014/30/EU, EN 60947-5-1:2017, IEC 60204-1, IEC EN 60947-5-1, REACH, RoHS, UL-94 V0
- Number of Operators
- 1
- Electrical Connection
- Cable Connector With Wire Leads
- Load Capacity - Parallel
- 900 N
- Load Capacity - Perpendicular
- 700 N
- Operating Temperature - Minimum
- -20 Degrees C
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Handle with Monostable Switch
- Number of Mounting Holes
- 2
- Handle Color
- Black
- Mounting Hole Center to Center Distance
- 180 mm
- Handle Material
- Glass-Fiber Reinforced Polyamide
- Operator Type
- Push Button
Dimensions
- Mounting Hole Thread Size
- M6
- Handle Length
- 212.5 mm
- Handle Width
- 35 mm
- Grip Length
- 113 mm
- Overall Height
- 70 mm
- Cable Length
- 2.5 m
Description
Handles/monostable switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.