Shop ELESA
See all product information
Create Account
Handles/monostable switch
- Mfr # 260802-C1
- Zoro # G021675253
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Number of Mounting Holes
2
Standards
2014/35/EU, EMC 2014/30/EU, EN 60947-5-1:2017, IEC 60204-1, IEC EN 60947-5-1, REACH, RoHS, UL-94 V0
Load Capacity - Perpendicular
700 N
Grip Length
113 mm
Overall Height
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260802-C1
- Zoro #
- G021675253
- UPC #
- -
- Country of Origin
- Italy
- Number of Mounting Holes
- 2
- Standards
- 2014/35/EU, EMC 2014/30/EU, EN 60947-5-1:2017, IEC 60204-1, IEC EN 60947-5-1, REACH, RoHS, UL-94 V0
- Load Capacity - Perpendicular
- 700 N
- Operating Temperature - Maximum
- 50 Degrees C
- Load Capacity - Parallel
- 900 N
- Operating Temperature - Minimum
- -20 Degrees C
- Mounting Hole Center to Center Distance
- 180 mm
- IP Rating
- IP67; IP69K
- Item
- Handle with Monostable Switch
- Handle Material
- Glass-Fiber Reinforced Polyamide
- Handle Color
- Black
- Electrical Connection
- 8 Pin M12
- Number of Operators
- 1
- Operator Type
- Push Button
Dimensions
- Grip Length
- 113 mm
- Overall Height
- 70 mm
- Handle Length
- 212.5 mm
- Mounting Hole Thread Size
- M6
- Handle Width
- 35 mm
Description
Handles/monostable switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.