Shop ELESA
See all product information
Create Account
Handles/monostable switch
- Mfr # 260801-C1
- Zoro # G321678282
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67; IP69K
Handle Width
35 mm
Load Capacity - Parallel
900 N
Load Capacity - Perpendicular
700 N
Mounting Hole Center to Center Distance
180 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260801-C1
- Zoro #
- G321678282
- UPC #
- -
- Country of Origin
- Italy
- IP Rating
- IP67; IP69K
- Load Capacity - Parallel
- 900 N
- Load Capacity - Perpendicular
- 700 N
- Mounting Hole Center to Center Distance
- 180 mm
- Handle Material
- Fiberglass Reinforced Polyamide Based (PA) Technopolymer
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Handle with Monostable Switch
- Number of Mounting Holes
- 2
- Number of Operators
- 1
- Handle Color
- Black
- Electrical Connection
- 8 Pin M12
- Operating Temperature - Minimum
- -20 Degrees C
- Standards
- 2014/35/EU, EMC 2014/30/EU, EN 60947-5-1:2017, IEC 60204-1, IEC EN 60947-5-1, REACH, RoHS, RoHS 2011/65/EU, UL-94 V0
- Operator Type
- Push Button
Dimensions
- Handle Width
- 35 mm
- Overall Height
- 70 mm
- Grip Length
- 113 mm
- Mounting Hole Thread Size
- M6
- Handle Length
- 212.5 mm
Description
Handles/monostable switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.