Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE982019

  • Zoro # G614385576


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Reading After One Revolution
000.10
Overall Width
1.89 in
Display Orientation
Inclined
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE982019
Zoro #
G614385576
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
1.89 in
Overall Length
2.62 in
Overall Depth
1.7 in
Shaft Diameter Tolerance
0.001-0.0
For Shaft Diameter
0.75 in

Details

Item
Mechanical Position Indicator
Series
DD52R
Reading After One Revolution
000.10
Display Orientation
Inclined
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Count Direction
Increase Clockwise
Boss Material
Steel
Display Position
Upper
Boss Finish
Black Oxide
Number of Digits
5
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
32 Degrees F
Case Color
Orange
Product Type
Mechanical Position Indicator

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.