Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE984653

  • Zoro # G314385678


product price: $70.59
/ea

Key Features

Series
DD51
Product Type
Mechanical Position Indicator
Overall Depth
1.5 in
Count Direction
Increase Clockwise
Maximum Operating Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE984653
Zoro #
G314385678
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
1.5 in
Shaft Diameter Tolerance
0.0008-0.0
Overall Length
1.85 in
Overall Width
1.3 in
For Shaft Diameter
0.5 in

Details

Item
Mechanical Position Indicator
Series
DD51
Product Type
Mechanical Position Indicator
Count Direction
Increase Clockwise
Maximum Operating Temperature
175 Degrees F
Boss Material
Steel
Boss Finish
Black Oxide
Number of Digits
4
Display Orientation
Inclined
Case Color
Orange
Reading After One Revolution
001.0
Minimum Operating Temperature
32 Degrees F
Display Position
Lower
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.