This item is Discontinued.

Elesa Thumb Screw, M8-16 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 16 mm Lg EWN-SST-p

Thumb Screw, M8-16 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 16 mm Lg (Discontinued)

  • Mfr # EWN-SST-p
  • Zoro # G2071582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-SST-p
Zoro #
G2071582
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8-16
Fastener Length
16 mm
Head Height
28 mm
Head Thickness
8 mm

Details

Head Shape
Wing
Material
Stainless Steel
Head Material
Polyamide
Item
Thumb Screw
Nut Style
Wing Nut
Wing Span
55 mm
Basic Material
Stainless Steel
Nut Standards
UNI 947 : ISO 4753
System of Measurement
Metric

Description

Stainless steel threaded stud, EWN.55 SST-p-M8x16-C6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.