Elk Home
Vanity, 34 in " Height, 48 in " Width
Mfr # V-INDUS2-48DW
Zoro # G708210463
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,017.00
Free 30-Day Returns
Key Features
- Width (In.) 48 in
- Body Material Wood
- Height (In.) 34 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-2000 NO LEAD BALL VALVE (101-413NL)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 2 In (810 2)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- INNOCI-USA Thalia 22 in. W x 35 in. H Single Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69252235)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- Elk Home Bathroom Cabinets