Shop All Pendants
Elk Showroom
Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc
Mfr # 15555/1
Zoro # G908432542
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 11 in
- Length 9 in
- Width 9 in
- Lamp Type A19
Product Information
- Brand Elk Showroom
- MFR # 15555/1
- Zoro # G908432542
- UPC # 748119139982
- Country of Origin China
- Category Pendants
Dimensions
Height | 11 in |
Length | 9 in |
Width | 9 in |
Details
Description
Calabria 9'' Wide 1Light Mini Pendant Weathered Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- NATURE SPRING Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black) (282370VAW)
- ILC Replacement for Osram Sylvania 18858 replacement light bulb lamp (18858 OSRAM SYLVANIA)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- Elk Showroom Pendants