Elk Showroom
DDD Dot 1L bath vanity w white opal glass chrome
Mfr # BV2021-10-15
Zoro # G808433410
$62.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 5 in
- Length 6 in
- Width 8 in
- Housing Finish Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 575200 40 watt T12 Linear Fluorescent Light Bulb; Cool White Deluxe - Pack of 30 (575200)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- LUMARK Axc, Large, 102W, 4000K, Fc, 120-277V (AXCL10A)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- DWELED Svelte 16in LED Bathroom Vanity or Wall Light 2700K in Chrome (WS-73)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- Elk Showroom Vanity Lights