Elk Showroom
Dressler 22'' Wide 3Light Vanity Light, Brushed Gold
Mfr # EC89924/3
Zoro # G808433823
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Height 8.25 in
- Housing Finish Brushed Gold
- Lamp Type A19
- Voltage 120
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 2700K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/927/DIM/120V)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- COAST CUTLERY HX5R Rechargeable Pocket Light (HX5R)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- ZENITH METAL Cabinet Med Top Light (701L)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- Elk Showroom Vanity Lights