Shop All Electronic LED Drivers
This Product is Discontinued
Elk Showroom
Driver, GE 66864, 6W 350mA LED Class II Electronic (Discontinued)
Mfr # WLE-D2
Zoro # G808433885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 1.8 in
- Width 0.9 in
- Length 1.8 in
Product Information
- Brand Elk Showroom
- MFR # WLE-D2
- Zoro # G808433885
- UPC # 60646043366
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1.8 in |
Width | 0.9 in |
Length | 1.8 in |
Details
Description
Driver GE 66864 6W 350mA LED Class II Electronic
- •Driver only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.