Shop All Pendants
Elk Showroom
Sophie 12'' Wide 1Light Pendant, White Coral
Mfr # 52263/1
Zoro # G908432849
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 18.75 in
- Length 12 in
- Width 12 in
- Lamp Type A19
Product Information
- Brand Elk Showroom
- MFR # 52263/1
- Zoro # G908432849
- UPC # 748119155043
- Country of Origin China
- Category Pendants
Dimensions
Height | 18.75 in |
Length | 12 in |
Width | 12 in |
Details
Description
The Sophie collection features sculptural shapes made with braided paper rope which adds an organic texture and exudes a soft, diffused light A white coral finish compliments the design
- •12in W x 12in D x 18.75in H
- •Item available in white coral
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Alto 14 W T12 1.5 in. D X 15 in. L Fluorescent Bulb Soft White Linear 3000 K (141507)
- FEIT ELECTRIC BPQ25G9 Halogen Bulb, 25 W, G9 Lamp Base, JCD T4 Lamp, 3000 K Color Temp, 2000 hr Average Life (BPQ25/G9/RP)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- Elk Showroom Pendants