Shop All Accent Chairs
Elk Signature
Joanne Bench, Light Oak with Boucle
Mfr # H0015-10821
Zoro # G808207424
Free Shipping & Returns
$1,798.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Joanne
- Frame Material Wood
- Overall Height 20 in
- Overall Width 68 in
- Arm Style Transitional
Product Information
- Brand Elk Signature
- MFR # H0015-10821
- Zoro # G808207424
- UPC # 804343208440
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 20 in |
Overall Width | 68 in |
Overall Length | 20 in |
Details
Description
The Joanne Bench is a long rectangular upholstered bench made from contemporary ash wood with a sculptural stepped base The bench top is upholstered in a choice of white boucle or natural linen fabric, adding a textural element
- •68in W x 20in D x 20in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Benches combine function and form to elevate a space and provide the perfect finishing touch
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- MARTEX Bedspread, King, Slate (Mainspread)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- Elk Signature Accent Chairs