Shop All Accent Chairs
Elk Signature
Seville Short Bench, Brass with Bone Velvet
Mfr # H0805-10872
Zoro # G308207276
product price: $918.00
/ea
Free Shipping & Returns
$918.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Seville
- Frame Material Metal
- Overall Height 18 in
- Hardware Finish Brass
- Arm Style Transitional
Product Information
- Brand Elk Signature
- MFR # H0805-10872
- Zoro # G308207276
- UPC # 804343208747
- Country of Origin India
- Category Accent Chairs
Dimensions
Overall Height | 18 in |
Overall Width | 25 in |
Overall Length | 18 in |
Details
Description
The Seville Short Bench is made from slender bars of forged iron The rectangular bench has crisscrossing support beams and a velvet upholstered cushion top This bench is simple, stylish and highly versatile
- •25in W x 18in D x 18in H
- •Item has a brass finish
- •Item made from metal
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Benches combine function and form to elevate a space and provide the perfect finishing touch
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller 30-0242 1.5 in. 40 PSI Plastic Check Valve (30-0242)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- Elk Signature Accent Chairs