Elkay
18-1/2" W x 25" L x 13-3/16" H, Undermount, Quartz
Mfr # ELGU251912PDWH0
Zoro # G8812358
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Material Quartz
- Color White
- Overall Height 13-3/16"
- Overall Length 25"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 12" 316 SS NIPPLE 316-116
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall TEE436
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. ZUSA-HT-3342
- JOHNS MANVILLE 3" x 48" L PVC Insulated Pipe Jacket 36640
- ELKAY Elkay Crosstown 15"x15"x9", 1-Bowl Dual Mount Bar Sink Kit SS, No. of Bowls: 1 ECTSR15159TBG1
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel EWS2520W4C
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel ELVWO22193
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel CHS1716LRS4
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink CHSB1716C
- ELKAY Sink, Utility, 1-12" B, 27x27.5x42.75" B1C24X24X
- MUSTEE 17 in W x 20 in L x 9 1/2 in H, Counter Top, Fiberglass, Utility Sink 11
- Elkay Utility Sinks