
18.25 in W x 23.5 in L x 10 in H, Stainless Steel
Mfr # EFRU211510TC
Zoro # G4768441
product price:Â $584.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
10 in
Overall Length
23.5 in
Bowl Shape
Rectangular
Drain Opening
Rear Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EFRU211510TC
Zoro #
G4768441
UPC #
94902110868
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Length
23.5 in
Bowl Depth
10 in
Overall Width
18.25 in
Details
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Rear Center
Gauge
16 Ga
No. of Bowls
1
Finish
Polished Satin
Description
Elkay Crosstown 16 Gauge Stainless Steel 23.5' X 18.25' X 10' Single Bowl Undermount Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.