Shop All Utility Sinks
Elkay
19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel
Mfr # ELV2219CS3
Zoro # G9008839
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 18 ga. 304 Stainless Steel
- Overall Height 10"
- Overall Length 22"
- Bowl Shape Rectangle
Product Information
- Brand Elkay
- MFR # ELV2219CS3
- Zoro # G9008839
- UPC # 094902018102
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 10" |
Overall Length | 22" |
Bowl Depth | 5-1/2" |
Overall Width | 19" |
Bowl Size | 16" x 11.5" |
Details
Description
Wall Hung Lavatory Sink,SS,22x19x5,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 40 (0330037201)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door (69431620L)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75NLH)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150 PSI (810sGK-15-NPT-m/-15/-FKM 150 PSI)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Thermoplastic Utility Sink (040 US8516WTCP)
- Elkay Utility Sinks