Elkay
22" W x 28" L x 4" H, Drop-In, 18 ga. 304 Stainless Steel
Mfr # DRKAD282240RC
Zoro # G8827618
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
- Material 18 ga. 304 Stainless Steel
- Overall Height 4"
- Overall Length 28"
- Bowl Shape Rectangle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Crosstown 13" x 15-1/2" x 1-1/4" Bottom Grid, Stainless Steel CTXBG1316
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink DLR3122125
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel ECTSR33229TBG1
- ELKAY Classic SS 19-1/2" x 19" x 10-1/8", Single Bowl Drop-in Laundry Sink DLR191910OS4
- ELKAY Elkay Crosstown 16 Gg SS 23.5'x18.25'x8' 1-Bowl Undermount Kit EFRU2115TC
- ELKAY Elkay Wall Serv Snk Compl Stainless Steel ESS2319C
- ELKAY Elkay Manual Triple Station Scrub Sink W/ Knee Activated Water EWSF39026KWC
- ELKAY Classic SS 25"x22"x6-1/2", Sngl Bowl Drop-in ADA Sink w/Perfect Drain LRAD252265PD5
- ELKAY 19-1/2" W x 22" L x 7-1/2" H, Drop-In, 18 ga. 304 Stainless Steel DRKR22204
- LASALLE BRISTOL LaSalle Bristol L64-16186PPA 14.75 x 12.25 in. Single Bowl Sink L64-16186PPA
- AMGOOD Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF SINK 141611 - FAUCET
- Elkay Utility Sinks