Shop All Utility Sinks
Elkay
23" W x 90" L x 26" H, Wall Hung, 16 ga. 304 Stainless Steel
Mfr # EWSF39026SACC
Zoro # G9020748
product price: $9,402.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,402.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 16 ga. 304 Stainless Steel
- Overall Height 26"
- Overall Length 90"
- Bowl Shape Rectangle
Product Information
- Brand Elkay
- MFR # EWSF39026SACC
- Zoro # G9020748
- UPC # 094902303123
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 26" |
Overall Length | 90" |
Bowl Depth | 11" |
Overall Width | 23" |
Bowl Size | Left Bowl 28" x 16.25" Center Bowl 28" x 16.25" Right Bowl 28" x 16.25" |
Details
Description
Wall Hung 3 Station Surgeon Scrb Snk Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- KOHLER Riverby 27" X 22" X 9-5/8" Top-Mount Si (8668-1A1-0)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- ELKAY Sink, Utility, 1-12" B, 27x27.5x42.75" (B1C24X24X)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- Elkay Utility Sinks