Shop ELKAY
See all product information
Create Account
Bfs Vers Bi-Lvl Filtrd 8Gph Ss Stainless Steel
Mfr # LZSTL8WSSP
Zoro # G4672855
product price:Â $2,752.99
/ea
Free Shipping & Returns
Key Features
Indoor / Outdoor
Indoor
Mounting Type
Wall Mount (On Wall)
Voltage
115V/60Hz
Refrigerated / Non-Refrigerated
8.0 GPH
Full Load Amps
5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZSTL8WSSP
- Zoro #
- G4672855
- UPC #
- 94902036014
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 39.52 in
Details
- Indoor / Outdoor
- Indoor
- Mounting Type
- Wall Mount (On Wall)
- Voltage
- 115V/60Hz
- Refrigerated / Non-Refrigerated
- 8.0 GPH
- Full Load Amps
- 5 A
- Type
- Electronic Bottle Filler Sensor with Electronic Front and Side Bubbler Pushbar
- Material
- Stainless Steel
Description
Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Ss Stainless Steel
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.