Shop ELKAY

Bottle Filling Station

  • Mfr # LVRC8WSPRO-FLP4-UV
  • Zoro # G225087784

product price: 
$
4,224.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Stainless
Manufacturer Warranty Length
5 yr Limited
Basin Depth
8 1/16 in
Includes Back Panel
Back Panel Not Included
Filter Location
Top Panel Access
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRC8WSPRO-FLP4-UV
Zoro #
G225087784
UPC #
094902183152
Country of Origin
United States
Housing Finish
Stainless
Includes Back Panel
Back Panel Not Included
Filter Location
Top Panel Access
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Power Consumption
350 W
Fountain Actuation
Front Push Button
Vandal Resistant Features
Vandal Resistant
Environment
Indoor
Full Load Current
5 A
Cooling Capacity
8.0 gph
Vandal Resistant
Vandal Resistant
Power Source
Electric Corded
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
ADA Compliant
ADA Compliant
Basin Material
Stainless Steel
Refrigerant Type
R134A
Operating Voltage
115V AC
Includes Water Filter
Water Filter Included
Refrigeration
Refrigerated
Compatible Filter Manufacturer Part Number
FLP4
Includes Water Chiller
Water Chiller Included
Housing Color
Gray
Bottle Dispenser Actuation
Sensor
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Item
Drinking Fountain
Filter Status Indicator
Filter Status Indicator Included
Temperature Adjustment
Factory Set but Adjustable
Housing Material
Stainless Steel
Station Type
Bottle Filling Dispenser, Single Fountain
Includes
Bottle Filler, Total PFAS Filter, UV Module, Water Cooler
Maximum Cold Water Temperature
50 Degrees F

Dimensions

Manufacturer Warranty Length
5 yr Limited
Basin Depth
8 1/16 in
Basin Width
18 in
Drain Outside Diameter
1 1/4 in
Width
19 in
Bottle Filler Width
18 in
Overall Depth
18 3/8 in
Overall Height
46 7/8 in
Bottle Filler Depth
4 5/16 in
Mounting Hole Diameter
7/16 in
Bottle Filler Height
26 3/4 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.